Power Cord Hook Replacement in Beige
Power Cord Hook Replacement in Beige
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LPC Plus Astro Cell Bubble
- Dimensions: 48" x 250'
- 1/2" Perf at 12"
Specifications
- Color Finish Name:
- Beige
- Product Type:
- Hook