This product requires certification to purchase.

3 in. Paint Roller Frame

You last purchased this on
 
Premier Paint Roller

3 in. Paint Roller Frame

  • Fast #
  • Part #P312IMP
  • Item #6574196
  • Manufacturer Part #312-IMP
5 out of 5 Customer Rating
You last purchased this on
 
Premier Paint Roller

3 in. Paint Roller Frame

  • Fast #
  • Part #P312IMP
  • Item #6574196
  • Manufacturer Part #312-IMP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Handle Material:
Plastic
Length:
11-1/2 in
Material:
Steel
Product Type:
Roller Frame
Width:
3 in