This product requires certification to purchase.

20 in. Strip Floor Pad in Black 5-Pack

You last purchased this on
 
Premiere Pads

20 in. Strip Floor Pad in Black 5-Pack

  • Fast #
  • Part #BWK4020BLA
  • Item #4483643
  • Manufacturer Part #PAD 4020 BLA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Premiere Pads

20 in. Strip Floor Pad in Black 5-Pack

  • Fast #
  • Part #BWK4020BLA
  • Item #4483643
  • Manufacturer Part #PAD 4020 BLA
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Diameter: 20"
  • For stripping applications
  • For use with machine speeds of 175 to 350 rpm
  • Requires Certification

Specifications

Color Finish Name:
Black
Material:
Synthetic Fiber
Package Quantity:
Pack of 5
Pad Size:
20 in