2-Year 120/240V 16 in Ultraviolet Air Cleaner with Dual Remote UVC Lamps
2-Year 120/240V 16 in Ultraviolet Air Cleaner with Dual Remote UVC Lamps
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two powerful germicidal twin-tube H lamps output up to six times more microwatts than a single tube lamp
- 360 microwatts (two 16" lamps)
- Moisture-proof lamp connector and mid-cord connector
- Remote units fit in tight spaces
- Auto-sensing ballast works from 120 VAC to 240 VAC
- 12" or 16" UV lamps available for correct fit
- 2-year long life lamp
- Lifetime warranty (2 years on lamps)
Documents
Specifications
- AMP:
- 0.2, 0.4
- Average Life:
- 2 yr
- Depth:
- 1-1/2 in
- Height:
- 10-1/2 in
- Length:
- 16 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120/240V
- Watts:
- 36 W
- Width:
- 5-3/4 in