20 x 30 x 1 in. MERV 16 Panel Air Filter
20 x 30 x 1 in. MERV 16 Panel Air Filter
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- P1600
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Panel
- Height:
- 30 in
- MERV Rating:
- 16
- Product Type:
- Air Filter
- Size:
- 20 in x 30 in x 1 in
- Width:
- 20 in