5" Oxidation Lamp
5" Oxidation Lamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Average Life:
- 2 yr
- Brand Model Compatibility:
- MUV7-50PS
- Length:
- 5 in
- Product Type:
- Lamp Service Kit
- Watts:
- 8 W