Current Sensing Switch for Premierone Products HP500 Whole House True HEPA Air Cleaner
Current Sensing Switch for Premierone Products HP500 Whole House True HEPA Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- MUV7-100DR, MUV7-100TR, MUV-401H, MUV-403H, MUV7-50DR, MUV7-50PS, MUV7-50SR
- Height:
- 2-19/40 in
- Length:
- 4-19/20 in
- Origin:
- Domestic
- Product Type:
- Switch
- Width:
- 3-23/50 in