Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 401, 50-PS, DUV-401H-12, MUV-401H, MUV-401H-12, MUV-403H-12/5
- Length:
- 12 in
- Maximum Temperature:
- 176
- Power Source:
- Electric
- Product Type:
- Lamp Service Kit
- Volts:
- 120/240V
- Watts:
- 24 W