Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 128-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.2, 0.4
- Average Life:
- 2 yr
- Depth:
- 1-1/2 in
- ETL Listed:
- Yes
- Height:
- 6 in
- Length:
- 12 in
- Number of Pieces:
- 3 Piece
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- UL Listed:
- UL 2998/UL 867
- Volts:
- 120/240V
- Watts:
- 24 W
- Width:
- 5-3/4 in