This product requires certification to purchase.

2-Year 120/240V 16 in Ultraviolet Air Cleaner with Remote UVC Lamp

You last purchased this on
 
Premierone Products

2-Year 120/240V 16 in Ultraviolet Air Cleaner with Remote UVC Lamp

  • Fast #
  • Part #PMUV750PS16
  • Item #7288678
  • Manufacturer Part #MUV-7-50-PS-16
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Premierone Products

2-Year 120/240V 16 in Ultraviolet Air Cleaner with Remote UVC Lamp

  • Fast #
  • Part #PMUV750PS16
  • Item #7288678
  • Manufacturer Part #MUV-7-50-PS-16
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Our patented odor control chamber can be easily adjusted by the homeowner
  • 180 microwatts (16" lamp)
  • 140 microwatts (12" lamp)
  • Moisture-proof lamp connector and mid-cord connector
  • Remote units fit in tight spaces
  • Auto-sensing ballast works from 120 VAC to 240 VAC
  • 12" or 16" UV lamps available for correct fit
  • 2-year long life lamp
  • Lifetime warranty (2 years on lamps)
  • Requires Certification

Documents


Specifications

AMP:
0.2, 0.4
Average Life:
2 yr
Depth:
1-1/2 in
Height:
6 in
Length:
16 in
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner, Z Bracket
Volts:
120/240V
Watts:
50 W
Width:
5-3/4 in