This product requires certification to purchase.

You last purchased this on
 
Premierone Products

PureFlo™

  • Fast #
  • Part #PP61002025
  • Item #7238684
  • Manufacturer Part #P6100-2025
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Premierone Products

PureFlo™

  • Fast #
  • Part #PP61002025
  • Item #7238684
  • Manufacturer Part #P6100-2025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Air Cleaner Size:
20 in x 25 in
Collection:
PureFlo™
Depth:
1 in
Height:
20 in
Width:
25 in