This product requires certification to purchase.

10 ga 500 ft. Green Tracer Wire

You last purchased this on
 
Presco

10 ga 500 ft. Green Tracer Wire

  • Fast #
  • Part #P744130532
  • Item #9435271
  • Manufacturer Part #744130532
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Presco

10 ga 500 ft. Green Tracer Wire

  • Fast #
  • Part #P744130532
  • Item #9435271
  • Manufacturer Part #744130532
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for open-cut, plow-in, and blow-in applications
  • Flexibility, memory, and feel of copper
  • 43% higher breakload than copper
  • Corrosion resistant properties of copper
  • Tracer wire performance equal to copper
  • 30 mil, high-density, HMWPE insulation (HDPE), and direct burial rated
  • Significantly lower in cost and great price stability
  • User-friendly and virtually no "recoil"
  • Requires Certification

Documents


Specifications

Application:
Open Trench
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Indoor Outdoor:
Outdoor
Length:
500 ft
Material:
Copper Clad Steel, Plastic
Material Type:
HDPE
Weight:
16 lb
Wire Gauge (AWG):
10 ga