This product requires certification to purchase.

1000 ft. Marking Tape in Blue

You last purchased this on
 
Presco

1000 ft. Marking Tape in Blue

Brand image
You last purchased this on
 
Presco

1000 ft. Marking Tape in Blue

  • Fast #
  • Part #PSD6105B52
  • Item #5106912
  • Manufacturer Part #SD6105B52
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used when non-metallic pipe is installed to allow locators to assist with tracing the pipeline in the future
  • Aluminum backing allows for easy locating with a loop metal locator
  • Properly installed, this tape helps avoid catastrophic accidents due to inaccurate digging
  • Polyethylene, PVC and other non metallic pipe should never be installed without this marking tape
  • Conforms to APWA colors
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Water, Marking, Underground
Color Finish Name:
Blue
Length:
1000 ft
Lettering:
Caution Buried Water Line Below
Material:
Aluminum, Plastic
Material Type:
Polyethylene
Thickness:
5 mil
Tool Type:
Marking Tape
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #3M7100178098
Item #7341389
5 out of 5 Customer Rating
Requires Certification
Part #3M7100177924
Item #7341390
3.4 out of 5 Customer Rating
Requires Certification
Part #P745120232
Item #9341169
4 out of 5 Customer Rating
Requires Certification
Part #PSD2105B52
Item #5106948
4 out of 5 Customer Rating
Requires Certification
Part #PSD2105G4
Item #5106896
5 out of 5 Customer Rating
Requires Certification
Part #PB4104G4
Item #9677551
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSD6105O51
Item #5106926
5 out of 5 Customer Rating
Requires Certification
Part #PB3104G4
Item #9677532
3.6 out of 5 Customer Rating
Requires Certification
Part #PSD3105R6
Item #5106978
3.3 out of 5 Customer Rating
Requires Certification
Part #PSD3105G4
Item #5106951
3.4 out of 5 Customer Rating
Requires Certification
Part #PSD12105B52
Item #5106937
4.8 out of 5 Customer Rating
Requires Certification
Part #PB6104B52
Item #9677511
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing