This product requires certification to purchase.

1000 ft. Marking Tape in Yellow

You last purchased this on
 
Presco

1000 ft. Marking Tape in Yellow

  • Fast #
  • Part #PSD2105Y5
  • Item #5106970
  • Manufacturer Part #SD2105Y5
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Presco

1000 ft. Marking Tape in Yellow

  • Fast #
  • Part #PSD2105Y5
  • Item #5106970
  • Manufacturer Part #SD2105Y5
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used when non-metallic pipe is installed to allow locators to assist with tracing the pipeline in the future
  • Aluminum backing allows for easy locating with a loop metal locator
  • Properly installed, this tape helps avoid catastrophic accidents due to inaccurate digging
  • Polyethylene, PVC and other non metallic pipe should never be installed without this marking tape
  • Conforms to APWA colors
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Water, Marking, Underground
Color Finish Name:
Yellow
Length:
1000 ft
Lettering:
Caution Buried Gas Line Below
Material:
Aluminum, Plastic
Material Type:
Polyethylene
Thickness:
5 mil
Tool Type:
Marking Tape
Width:
2 in