1000 ft. Tape
1000 ft. Tape
Frequently Purchased Together
Product Details
Product Details
- Durable construction
- Permanently imprinted
- APWA uniform color code
- Endures temperatures from -60° F to 250° F
- Made in the USA
Specifications
- Color Finish Name:
- Purple
- Length:
- 1000 ft
- Lettering:
- Caution Buried Reclaimed Water Line Below
- Material:
- Aluminum
- Temperature Range:
- -60 to 250 Deg F
- Thickness:
- 5 mil
- Tool Type:
- Tape
- UL Listed:
- No
- Width:
- 12 in