This product requires certification to purchase.

1000 x 3 in. Crystalline Silica Barricade Tape in Red

You last purchased this on
 
Presco

1000 x 3 in. Crystalline Silica Barricade Tape in Red

Brand image
You last purchased this on
 
Presco

1000 x 3 in. Crystalline Silica Barricade Tape in Red

  • Fast #
  • Part #PB3102R4323
  • Item #7515569
  • Manufacturer Part #B3102R4323
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Disposable marking solution
  • Bright, high visibility colors
  • Scratch resistant print
  • Requires Certification

Documents


Specifications

Application:
Marking
Color Finish Name:
Red
Length:
1000 ft
Lettering:
Danger Crystallin Silica May Cause Cancer
Material:
Plastic, Silica
Thickness:
2 mil
Width:
3 in



Call for Pricing
Call for Pricing