This product requires certification to purchase.

12 ga 500 ft. Blue Tracer Wire

You last purchased this on
 
Presco

12 ga 500 ft. Blue Tracer Wire

  • Fast #
  • Part #P745120232
  • Item #9341169
  • Manufacturer Part #745120232
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Presco

12 ga 500 ft. Blue Tracer Wire

  • Fast #
  • Part #P745120232
  • Item #9341169
  • Manufacturer Part #745120232
4 out of 5 Customer Rating

X Points
$1.00 per FOOT
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500
Looking for compatible parts?
The quantity entered must be a multiple of 500 – for example, 500, 1,000, 1,500, and so on.
Order in multiples of 500
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for open-cut, plow-in, and blow-in applications
  • Flexibility, memory, and feel of copper
  • 227% the break load of copper
  • Corrosion resistant properties of copper
  • Tracer wire performance equal to copper
  • 30 mil, high-density, high molecular weight polyethylene insulation (HDPE)
  • Significantly lower in cost with great price stability
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-170, ASTM B-190M, ASTM B-910, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
Application:
Electrical Markets, Gas, Sewer, Telecommunication, Water
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Indoor Outdoor:
Outdoor
Length:
500 ft
Material:
Copper Clad Steel
UL Listed:
Yes
Volts:
30V
Weight:
16 lb
Wire Gauge (AWG):
12 ga