12 ga. 2500 ft. Tracer Wire in Blue
12 ga. 2500 ft. Tracer Wire in Blue
Package Quantity Info:
FT: 1 RL: 2500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for directionalboring or pipe bursting using 1 wire
- Perfect Balance Between Tensile Strength, Ductility, and Brittleness
- Has up to 7X (or 700%) the break load ofCopper
- Corrosion Resistant Properties of Copper
- High-Density, HMWPE Insulation, and Direct Burial Rated
- Significantly Lower in Cost and Great Price Stability
- Most Durable Tracer Wire on the Market
Documents
Specifications
- Application:
- Irrigation, Utilities
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Gauge (metal):
- 12 ga
- Indoor Outdoor:
- Outdoor
- Length:
- 2500 ft
- Material:
- Cast Carbon Steel
- Weight:
- 80 lb
- Wire Gauge (AWG):
- 12 ga