12 in. Non-Detectable Underground Marking Tape
12 in. Non-Detectable Underground Marking Tape
Frequently Purchased Together
Product Details
Product Details
- Metal-free
- Long-lasting colors
- APWA uniform color code
- Exceeds all industry specifications
Specifications
- ANSI:
- ANSI Z535.1
- Application:
- Marking, Taping, Underground
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Lettering:
- Caution Buried Water Line Below
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 4 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 12 in