12 in. x 1000 ft. 5 Mil Underground Detectable Water Tape in Blue
12 in. x 1000 ft. 5 Mil Underground Detectable Water Tape in Blue
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable construction
- Permanently imprinted
- APWA uniform color code
- Endures temperatures from -60° F to 250° F
- Made in the USA
Specifications
- ANSI:
- ANSI Z535.1
- Application:
- Marking, Taping, Water, Underground
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Lettering:
- Caution Buried Water Line Below
- Material:
- Aluminum, Plastic
- Material Type:
- Polyethylene
- Thickness:
- 5 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 12 in