4 x 18 in. Plastic and Steel Marking Flag in Green and White
4 x 18 in. Plastic and Steel Marking Flag in Green and White
Package Quantity Info:
Each: 1 Inner Pack: 1000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flag is glued to staff, not wrapped
- Wind tear resistant for high performance
- Long-lasting colors
Specifications
- Color Finish Name:
- White/Green
- Gauge (metal):
- 16 ga
- Height:
- 18 in
- Length:
- 4 in
- Lettering:
- Buried Sewer Line
- Material:
- Plastic, Steel
- Material Type:
- PVC
- Width:
- 5 in