6 in. x 1000 ft. Non-Detectable Tape in Orange
6 in. x 1000 ft. Non-Detectable Tape in Orange
Product Details
Product Details
- Metal-free
- Long-lasting colors
- APWA uniform color code
- Exceeds all industry specifications
Specifications
- ANSI:
- ANSI Z535.1
- Application:
- Marking, Taping
- Color Finish Name:
- Orange
- Length:
- 1000 ft
- Lettering:
- Caution Buried Telephone Line Below
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 4 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 6 in