This product requires certification to purchase.

Marking, Taping and Sewer Green 1000 ft. Marking Tape

You last purchased this on
 
Presco

Marking, Taping and Sewer Green 1000 ft. Marking Tape

  • Fast #
  • Part #PB3104G4
  • Item #9677532
  • Manufacturer Part #B3104G4
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Presco

Marking, Taping and Sewer Green 1000 ft. Marking Tape

  • Fast #
  • Part #PB3104G4
  • Item #9677532
  • Manufacturer Part #B3104G4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal-free
  • Long-lasting colors
  • APWA uniform color code
  • Exceeds all industry specifications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z535.1
Application:
Marking, Taping, Sewer
Color Finish Name:
Green
Length:
1000 ft
Lettering:
Caution Buried Sewer Line Below
Material:
Plastic
Material Type:
Polyethylene
Number of Tools Included:
1
Thickness:
4 mil
Tool Type:
Marking Tape
UL Listed:
No
Weight:
4.35 lb
Width:
3 in