This product requires certification to purchase.

Stake Flag in Red

You last purchased this on
 
Presco

Stake Flag in Red

  • Fast #
  • Part #P4521R
  • Item #5106881
  • Manufacturer Part #4521R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Presco

Stake Flag in Red

  • Fast #
  • Part #P4521R
  • Item #5106881
  • Manufacturer Part #4521R
5 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 10 Pallet: 70
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wire length 21 in
  • Presco high-quality solid and printed marking flags are ideal for above ground marking in a variety of industries
  • From utility construction to line locating, hardware to forestry, landscaping and lawn care to pet containment
  • These flags ensure consistent community- cation and long-lasting visibility for your project
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Height:
4 in
Length:
21 in
Material:
Plastic
Material Type:
PVC
Width:
5 in