This product requires certification to purchase.

Underground Blue 1000 ft. Marking Tape

You last purchased this on
 
Presco

Underground Blue 1000 ft. Marking Tape

Brand image
You last purchased this on
 
Presco

Underground Blue 1000 ft. Marking Tape

  • Fast #
  • Part #PB6104B52
  • Item #9677511
  • Manufacturer Part #B6104B52
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal-free
  • Long-lasting colors
  • APWA uniform color code
  • Exceeds all industry specifications
  • Requires Certification

Specifications

ANSI:
ANSI Z535.1
Application:
Underground
Color Finish Name:
Blue
Length:
1000 ft
Lettering:
Caution Buried Water Line Below
Material:
Plastic
Material Type:
Polyethylene
Number of Tools Included:
1
Thickness:
4 mil
Tool Type:
Marking Tape
UL Listed:
No
Waterworks Application:
Safety
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #PB6104G4
Item #9677512
4.4 out of 5 Customer Rating
Requires Certification
Part #PB4104G4
Item #9677551
4.7 out of 5 Customer Rating
Requires Certification
Part #PSD2105G1054
Item #5106931
4.2 out of 5 Customer Rating
Requires Certification
Part #PSD3105R6
Item #5106978
3.3 out of 5 Customer Rating
Requires Certification
Part #P744130232
Item #9435272
5 out of 5 Customer Rating
Requires Certification
Part #PSD2105G4
Item #5106896
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSD3105R6
Item #5106978
3.3 out of 5 Customer Rating
Requires Certification
Part #PSD2105G4
Item #5106896
5 out of 5 Customer Rating
Requires Certification
Part #PSD6105O51
Item #5106926
5 out of 5 Customer Rating
Requires Certification
Part #PSD12105B52
Item #5106937
4.8 out of 5 Customer Rating
Requires Certification
Part #PSD3105G4
Item #5106951
3.4 out of 5 Customer Rating
Requires Certification
Part #PB3104G4
Item #9677532
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing