This product requires certification to purchase.

Water Line Flag in Blue and White

You last purchased this on
 
Presco

Water Line Flag in Blue and White

  • Fast #
  • Part #P4518BW683
  • Item #4229043
  • Manufacturer Part #4518BW683
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Presco

Water Line Flag in Blue and White

  • Fast #
  • Part #P4518BW683
  • Item #4229043
  • Manufacturer Part #4518BW683
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Blue/White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flag is glued to staff, not wrapped
  • Wind tear resistant for high performance
  • Long-lasting colors
  • Staff: 18" wire
  • Requires Certification

Specifications

Color Finish Name:
Blue/White
Gauge (metal):
16 ga
Height:
18 in
Length:
4 in
Lettering:
Water Line
Material:
Plastic, Steel
Material Type:
PVC
Width:
5 in