This product requires certification to purchase.

Water Marking Flag in Blue 100-Pack

You last purchased this on
 
Presco

Water Marking Flag in Blue 100-Pack

  • Fast #
  • Part #P4521BW3036
  • Item #7075983
  • Manufacturer Part #4521BW3036
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Presco

Water Marking Flag in Blue 100-Pack

  • Fast #
  • Part #P4521BW3036
  • Item #7075983
  • Manufacturer Part #4521BW3036
3.6 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 70
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Flag is glued to staff, not wrapped
  • Wind tear resistant for high performance
  • Long-lasting colors
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
5 in
Lettering:
Water Line
Package Quantity:
Pack of 100
Width:
4 in