13 in. Compact Ironing Board Replacement Cotton Cover and Pad in Toast
13 in. Compact Ironing Board Replacement Cotton Cover and Pad in Toast
Frequently Purchased Together
Product Details
Product Details
- One piece construction
- 3/16" thick fiber
- scorch resistant
- bungee binding for tightest fit
- toast cover
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Toast
- Length:
- 13 in
- Material:
- Cotton
- UL Listed:
- No
- Width:
- 40 in