14 in. Classic Metal Ironing Board with Cotton Cover in Blue
14 in. Classic Metal Ironing Board with Cotton Cover in Blue
Product Details
Product Details
- positive leg locking system
- welded t-leg construction
- perforated steel top
- large endcaps for extra stability
- Blue drawstring cover
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 14 in
- Material:
- Metal, Cotton
- UL Listed:
- No
- Width:
- 54 in