53 in. Bungee Full Size Cotton Cover in Blue
53 in. Bungee Full Size Cotton Cover in Blue
Frequently Purchased Together
Product Details
Product Details
- One piece construction
- easy to install
- scorch resistant
- bungee binding for tight fit
- blue cover
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 53 in
- Material:
- Cotton
- UL Listed:
- No
- Width:
- 14 in