This product requires certification to purchase.

55 in. Drawstring Full Size Cotton Cover in Blue

Pressto Valet

55 in. Drawstring Full Size Cotton Cover in Blue

  • Fast #
  • Part #PPV00207
  • Item #7682272
  • Manufacturer Part #PPV00207
4.1 out of 5 Customer Rating
Pressto Valet

55 in. Drawstring Full Size Cotton Cover in Blue

  • Fast #
  • Part #PPV00207
  • Item #7682272
  • Manufacturer Part #PPV00207
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • drawstring w/ stop lock closure
  • tight fit
  • easy removal
  • coated surface reduces scorches/stains
  • blue cover
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
55 in
Material:
Cotton
UL Listed:
No
Width:
15 in