Embroidered Bag for Standard Handheld Hair Dryers in Black
Embroidered Bag for Standard Handheld Hair Dryers in Black
Product Details
Product Details
- drawstring closure
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Red
- Material:
- Cotton, Plastic
- Product Type:
- Hair Dryer Bag
- Size:
- 12 in x 12 in
- Width:
- 12 in