Metal Luggage Rack in Black with Hammertone
Metal Luggage Rack in Black with Hammertone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1" Tubular Steel construction adds strength and durability
- 4 Extra wide 2 1/4 " washable polypropylene straps
- Lightweight
- Folds easily for quick storage
- Non marking feet help protect floors
Specifications
- Color Finish Name:
- Black/Hammerton
- Depth:
- 16-1/2 in
- Height:
- 20 in
- Width:
- 25 in