This product requires certification to purchase.

10 x 1/2 in. MIP x Sweat Anti-Siphon Non-Freeze Standard Wall Hydrant

You last purchased this on
 
PRIER Products

10 x 1/2 in. MIP x Sweat Anti-Siphon Non-Freeze Standard Wall Hydrant

  • Fast #
  • Part #PC434D10
  • Item #670426
  • Manufacturer Part #C-434D10
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

10 x 1/2 in. MIP x Sweat Anti-Siphon Non-Freeze Standard Wall Hydrant

  • Fast #
  • Part #PC434D10
  • Item #670426
  • Manufacturer Part #C-434D10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Inlet: 1/2 MIP x 1/2 SWT
  • Drains automatically with hose attached
  • Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
  • Satin Nickel finish provides years of protection
  • Integral cast flange with built-in drainage pitch
  • Powder coated metal handle
  • 5 full thread hose connection
  • Enclosed screw holes and self-aligning lug for easy install
  • Solid brass body, valve stem cap and stem ends for long life
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1052
BAA Compliant:
Yes
Brand Model Compatibility:
C-434 Series
Color Finish Name:
Satin Nickel
Depth:
10-3/4 in
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Metal
IAPMO Listed:
No
Length:
10 in
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Non-rising