1/2 in. MIP x Sweat Self Drain Commercial Wall Hydrant with Loose Key
1/2 in. MIP x Sweat Self Drain Commercial Wall Hydrant with Loose Key
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Inlet: 1/2 MIP x 1/2 SWT
- Vandal Proof Loose Key operation
- Drains automatically with hose attached
- Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
- Satin Nickel finish provides years of protection
- Integral cast flange with built-in drainage pitch
- Solid brass body, valve stem cap and stem ends for long life
- 5 full thread hose connection
- Enclosed screw holes and self-aligning lug for easy install
Specifications
- ASSE Standards:
- ASSE 1052
- BAA Compliant:
- Yes
- Color Finish Name:
- Nickel Plated
- Depth:
- 8-3/4 in
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Operator:
- Loose Key Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-rising