12 x 1 x 3/4 in. Male Sweat x Female Sweat Heavy Commercial Self-Draining Anti-Siphon Wall Hydrant
12 x 1 x 3/4 in. Male Sweat x Female Sweat Heavy Commercial Self-Draining Anti-Siphon Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- 12 in wall thickness
- Multiple vent holes ensure proper draining and reduce problems associated with insect nesting
- Patented PRIER “Triple Seal” positive shutoff system offers triple redundancy to assure shutoff
- High flow rate, 16 gallons per minute at 25 PSI differential
- Same key operates box lock and hydrant
- Tested to 250,000 cycles, designed to last the life of the plumbing system
- Heavy pattern cast brass hydrant for use with or without brass box or aluminum box
- Heavy duty brass piping, significantly stronger than copper, with threaded and sealed joints
- Simple, solderless design and solid non-ferrous operating rod for long wear life
- Made in USA
Specifications
- ASME:
- ASME A112.18.1, ASME B1.20.1
- ASSE Standards:
- ASSE 1052
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- C-634 Series
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 14-3/4 in
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Cast Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Operator:
- Key
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-3/8 in
- Valve Stem:
- Non-rising
- Width:
- 4-1/2 in