1 x 3/4 in. NPT x GHT Wall Hydrant
1 x 3/4 in. NPT x GHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single hole penetration in roof of just 3 5/8 in
- No winterization required, drain water contained within hydrant
- Standard 3/4 in garden hose outlet
- 1 in NPT inlet
- High flow rate of 10 gallons per minute at 25 PSI differential
- Component maintenance can be completed at roof level
- Hydrant head marked for High “H” or Low “L” desired flow rates
- Heavy-duty ductile cast iron head and lockable lever handle
- Easy to open and close O-ring seals utilizing pressure balance design
- Bucket catch on spout
Specifications
- ASSE Standards:
- ASSE 1057
- BAA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- GHT
- End Connections:
- NPT x GHT
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Recommended Valve Application:
- Sanitary, Water, Commercial
- UL Listed:
- No
- Valve Operator:
- Locking Lever Handle
- Valve Size:
- 1 in x 3/4 in