This product requires certification to purchase.

10 in. Cast Iron Burner Bar

You last purchased this on
 
PRIER Products

10 in. Cast Iron Burner Bar

Brand image
You last purchased this on
 
PRIER Products

10 in. Cast Iron Burner Bar

  • Fast #
  • Part #PC69
  • Item #452447
  • Manufacturer Part #C-69
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast iron construction
  • Three 1/2" openings for flexible installation
  • Ash shields prevent clogging of gas ports
  • Flame diffusing design
  • Includes 2 plugs to block off unused openings
  • Requires Certification

Documents


Specifications

BTU:
58225
Color Finish Name:
Cast Iron
Depth:
10 in
Fuel Type:
Natural Gas
Height:
1-3/8 in
Ignition System:
Gas Fired
Length:
10 in
MBH:
58.225
Material:
Cast Iron
Number of Pieces:
3 Piece
Power Source:
Gas
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Width:
1-1/2 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing