This product requires certification to purchase.

10 x 3/4 x 1/2 in. MIP x FIP Hot and Cold Residential Anti-Siphon Wall Hydrant

You last purchased this on
 
PRIER Products

10 x 3/4 x 1/2 in. MIP x FIP Hot and Cold Residential Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PC108T10
  • Item #4524005
  • Manufacturer Part #C-108T10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

10 x 3/4 x 1/2 in. MIP x FIP Hot and Cold Residential Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PC108T10
  • Item #4524005
  • Manufacturer Part #C-108T10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Inlet :3/4 MIP by 1/2 FIP
  • Hot and Cold Blending Valve
  • Anti-Siphon vacuum breaker with back flow check valve
  • Adjustable spigot allows for vertical and horizontal installation
  • Satin Nickel plated for long life
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 5 full threads for hose connection
  • Stainless steel seat washer screw and handle screw
  • Powder coated metal handles with keyless option for hot
  • Installation template provided
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
BAA Compliant:
Yes
Brand Model Compatibility:
C-108 Series
Color Finish Name:
Satin Nickel
Depth:
10-3/4 in
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Handle Material:
Metal
IAPMO Listed:
No
Length:
10 in
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
3/4 in, 1/2 in
Valve Stem:
Rising