10 x 1/2 in. Hot and Cold Residential Anti-Siphon Wall Hydrant
10 x 1/2 in. Hot and Cold Residential Anti-Siphon Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- Inlet :1/2 in. PEX
- Hot and Cold Blending Valve
- Anti-Siphon vacuum breaker with back flow check valve
- Adjustable spigot allows for vertical and horizontal installation
- Satin Nickel plated for long life
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
- 5 full threads for hose connection
- Stainless steel seat washer screw and handle screw
- Powder coated metal handles with keyless option for hot
- Installation template provided
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1019
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- C-108 Series
- Color Finish Name:
- Satin Nickel
- Depth:
- 10-3/4 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Length:
- 10 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising