12 in. Solid Brass Stem Valve Repair Part
12 in. Solid Brass Stem Valve Repair Part
Frequently Purchased Together
Product Details
Product Details
- Right hand and left hand graphite packing included
- Pre-tapped (threaded) for handle screw
- Replacement stem for Mansfield style 500 series full-turn hydrants manufactured from 1970-2006
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 500 Series
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Stem
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No