12 in. Stem System Assembly for 8 in. 400 ASFP-400 Series Wall Hydrant
12 in. Stem System Assembly for 8 in. 400 ASFP-400 Series Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- Left hand graphite packing included
- Pre-tapped (threaded) for handle screw
- Replacement stem for Mansfield style Original 400 series half-turn hydrants manufactured from 2006-April 2013
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- ASFP-400 Series Wall Hydrants
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 12 in
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Stem Assembly
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.