8 in. PEX Anti-Siphon Frost Proof Sillcock
400 Series 8 in. PEX Anti-Siphon Frost Proof Sillcock
Frequently Purchased Together
Product Details
Product Details
- Inlet : 1/2 in. PEX
- Easy opening 1/2 turn operation
- Anti-Siphon vacuum breaker and back flow preventer meet ASSE 1019 approval
- Large easy to grip handle
- Wide screw holes for easy mounting
- Hydrant can be serviced without removing from wall
- Solid brass body and seat
- Satin nickel plated for long life
- Spout aligning lug for easy installation
- Replacement parts going back to 1970s
Specifications
- ASSE Standards:
- ASSE 1019-C
- Collection:
- 400 Series
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Polycarbonate
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass, Plastic
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising