This product requires certification to purchase.

1/2 in. Anti-Siphon Wall Hydrant

You last purchased this on
 
PRIER Products

400 Series 1/2 in. Anti-Siphon Wall Hydrant

  • Fast #
  • Part #P478CCLF
  • Item #7018892
  • Manufacturer Part #478-CC-LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

400 Series 1/2 in. Anti-Siphon Wall Hydrant

  • Fast #
  • Part #P478CCLF
  • Item #7018892
  • Manufacturer Part #478-CC-LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy half-turn operation
  • Solid brass body and seat
  • Stainless steel handle screw
  • Easy grip polycarbonate operating handle
  • Includes siding wedge to pitch hydrant to drain
  • Full hose threads: 5
  • Field repairable with no special tools
  • Slim seat design
  • Made in the USA
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1019
BAA Compliant:
Yes
CSA Certified:
CSA B125.1-18
Collection:
400 Series
Color Finish Name:
Nickel
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7 gpm
Handle Material:
Polycarbonate
Handle Type:
Wheel
Height:
3-1/2 in
IAPMO Listed:
Yes
ISO:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
6-1/4 in
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Pressure Class:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Bonnet Type:
Threaded
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising
Width:
3 in