6 in. Valve Replacement Handle
6 in. Valve Replacement Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No special tools required
- Fits all 300/400 and 500 Series Mansfield Style Wall Hydrants
Specifications
- Brand Model Compatibility:
- 300, 400 and 500 Series
- Color Finish Name:
- Grey
- FM Approved:
- No
- GSA Approved:
- No
- Handle Type:
- Handle Kit
- Height:
- 2 in
- Length:
- 6 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 5 in