This product requires certification to purchase.

1/2 in. Angle Sillcock Faucet Satin Nickel

You last purchased this on
 
PRIER Products

C-135 1/2 in. Angle Sillcock Faucet Satin Nickel

Brand image
You last purchased this on
 
PRIER Products

C-135 1/2 in. Angle Sillcock Faucet Satin Nickel

  • Fast #
  • Part #PC135NP50
  • Item #2938665
  • Manufacturer Part #C-135NP.50
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy pattern cast brass construction
  • Solid cast brass mounting flange with enclosed screw holes
  • Powder coated non-ferrous metal handle
  • Stainless steel seat washer screw and handle screw
  • Can be converted to loose key
  • Made in the USA
  • AFG Teflon with graphite packing
  • 3/4” garden hose connection outlet
  • ACME threads and 1/4” L bibb washer
  • 5 full hose threads
  • Requires Certification

Specifications

BAA Compliant:
Yes
Collection:
C-135
Color Finish Name:
Satin Nickel Plated
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Cast Aluminum
Installation Type:
Wall Mount
Material:
Cast Brass, Cast Aluminum, Brass, Rubber
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Angle
Valve Body Material:
Cast Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Stem:
Rising



Call for Pricing
Call for Pricing