1/2 in. Residential Anti-Siphon Wall Hydrant
C-144 Series 1/2 in. Residential Anti-Siphon Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- Inlet :1/2 in. PEX
- Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019 approval
- Satin Nickel plated for long life
- Large Cast Brass flange that is pitched to drain
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Stainless steel seat washer screw and handle screw
- Powder coated metal handle
- Easy Conversion to Loose Key Operation with brass female stem cap
Specifications
- ASSE Standards:
- ASSE 1019
- BAA Compliant:
- No
- Collection:
- C-144 Series
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Round
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Residential, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising