This product requires certification to purchase.

1/2 in. Freezeless Wall Hydrant

You last purchased this on
 
PRIER Products

C-144 Series 1/2 in. Freezeless Wall Hydrant

  • Fast #
  • Part #PC144XXC
  • Item #7523806
  • Manufacturer Part #C-144XXC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

C-144 Series 1/2 in. Freezeless Wall Hydrant

  • Fast #
  • Part #PC144XXC
  • Item #7523806
  • Manufacturer Part #C-144XXC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019 approval
  • Satin Nickel plated for long life
  • Large Cast Brass flange
  • Solid Brass body, Valve Stem Cap, and Stem
  • 5 full threads for hose connection
  • Enclosed screw holes for secure installation
  • Stainless steel seat washer screw and handle screw
  • Powder coated metal handle
  • Easy Conversion to Loose Key Operation with brass female stem cap
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1019
BAA Compliant:
Yes
CSA Certified:
CSA B125.1-18
Collection:
C-144 Series
Color Finish Name:
Satin Nickel
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
8 gpm
Handle Material:
Metal
Handle Type:
Round
Height:
3-1/2 in
IAPMO Listed:
Yes
ISO:
No
Installation Type:
Wall Mount
Length:
1-1/2 in
Material:
Brass
Maximum Temperature:
140
NSF:
No
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure Class:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Bonnet Type:
Threaded
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising
Width:
3 in