Overhaul Kit Metal
C-144 Series Overhaul Kit Metal
-
Pick Up: 0 Available in Wichita, KS - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement aluminum powder coated handle and stainless steel screw kit
- Complete Vacuum breaker replacement kit
- Seat washer and screw kit
- Packing washer and screw kit
- Backflow check valve
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- C-144, C-244 and P-164
- Collection:
- C-144 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 2 in
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- FM Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- Yes
- ISO:
- No
- Length:
- 5 in
- Material:
- Metal
- Maximum Temperature:
- 140
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 8 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Overhaul Kit
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Type:
- Frost Proof Wall Hydrant
- Weight:
- 1 lb
- Width:
- 4 in