This product requires certification to purchase.

Satin Nickel Plated 3/4 in. Barbed Wall Hydrant

You last purchased this on
 
PRIER Products

C-144 Series Satin Nickel Plated 3/4 in. Barbed Wall Hydrant

  • Fast #
  • Part #PC144FWCC
  • Item #4532692
  • Manufacturer Part #C-144FWCC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIER Products

C-144 Series Satin Nickel Plated 3/4 in. Barbed Wall Hydrant

  • Fast #
  • Part #PC144FWCC
  • Item #4532692
  • Manufacturer Part #C-144FWCC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ASSE 1019 and C-UPC approved
  • Anti-siphon vacuum breaker with backflow check valve
  • Aluminum vacuum breaker cap with increased durability
  • Integral cast flange with built-in drainage pitch
  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem cap, seat and stem ends
  • Satin nickel plated body maintains an attractive finish
  • Stainless steel seat washer screw and handle screw
  • Powder coated cast aluminum handle
  • Durable ACME threads secure stem at seat end
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1019
Collection:
C-144 Series
Color Finish Name:
Satin Nickel Plated
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Handle Material:
Cast Aluminum
Material:
Aluminum, Brass, Mineral, Plastic, Stainless Steel
Material Type:
Teflon™, Graphite
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sillcock Type:
Anti-siphon, Frost-proof
Valve Body Material:
Brass
Valve Size:
3/4 in